Men's Athletic Shoe, Green, 14, MUFCCEHAG

  • Mfr # MUFCCEHAG-14D

  • Zoro # G216503804


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Non-Marking Sole
Yes
Outsole Material
Rubber
Size
14
Color
Green
Heel Definition
Flat Heel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHAG-14D
Zoro #
G216503804
UPC #
810138881811
Country of Origin
Viet Nam

Dimensions

Size
14
Overall Height
3 in
Width
D

Details

Non-Marking Sole
Yes
Outsole Material
Rubber
Color
Green
Heel Definition
Flat Heel
Liner Material
Polyester
Style Family
Athletic Shoe
Completely Non Metallic
Yes
Insulated
No
Upper Material
Synthetic Fabric
Metatarsal Guard
No
Insole Material
Polyurethane
Insulation Technology
No
Static Dissipative
No
Insole Technology
Anti-Fatigue, PU, Removable Insole
Manufacturer-Suggested Sole Slip Rating
Better
Waterproof
No
Maximum Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Gender
Men's
Outsole Technology
AT Tread
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
All-Leather Upper
No
Removable Insole
Yes
Shank Material
Composite
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Closure
Lace Up
Liner Technology
Moisture Wicking
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Midsole Material
EVA
Style Number
MUFCCEHAG
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Conductive
No
Toe Shape
Round
Midsole Technology
Fresh Foam
Chemical-Resisting Sole
Yes
Non Metallic Upper
Yes
Toe Cap Material
Composite
Item
Athletic Shoe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 14, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.