Men's Athletic Shoe, Green, 15, MUFCCEHAG

  • Mfr # MUFCCEHAG-15D

  • Zoro # G116503744


product price:  $118.99
/pr
Free Shipping & Returns

Key Features

Ninety-Degree Heel
No
Outsole Material
Rubber
Width
D
Midsole Technology
Fresh Foam
Size
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MUFCCEHAG-15D
Zoro #
G116503744
UPC #
810138881828
Country of Origin
Viet Nam

Dimensions

Width
D
Size
15
Overall Height
3 in

Details

Ninety-Degree Heel
No
Outsole Material
Rubber
Midsole Technology
Fresh Foam
Gender
Men's
Conductive
No
All-Leather Upper
No
Toe Cap Material
Composite
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
Not Rated
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
Yes
Heel Definition
Flat Heel
Color
Green
Manufacturer-Suggested Sole Slip Rating
Better
Insulation Technology
No
Outsole Technology
AT Tread
Non Metallic Upper
Yes
Removable Insole
Yes
Shank Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non-Marking Sole
Yes
Item
Athletic Shoe
Insulated
No
Liner Technology
Moisture Wicking
Style Number
MUFCCEHAG
Construction
Cemented
Midsole Material
EVA
Toe Shape
Round
Insole Technology
Anti-Fatigue, PU, Removable Insole
Closure
Lace Up
Wide Toe Cap
Yes
Liner Material
Polyester
Electrical Hazard Rated
Yes
Static Dissipative
No
Upper Material
Synthetic Fabric
Chemical-Resisting Sole
Yes
Waterproof
No
Metatarsal Guard
No
Oil-Resisting Sole
Yes
Insole Material
Polyurethane
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 15, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.