Men's Athletic Shoe, Green, 7 1/2, MUFCCEHAG

  • Mfr # MUFCCEHAG-7.5-2E

  • Zoro # G116503942


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Outsole Technology
AT Tread
Midsole Material
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHAG-7.5-2E
Zoro #
G116503942
UPC #
810138881842
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Overall Height
3 in
Width
EE

Details

Outsole Technology
AT Tread
Midsole Material
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
All-Leather Upper
No
Liner Material
Polyester
Insole Technology
Anti-Fatigue, PU, Removable Insole
Static Dissipative
No
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Construction
Cemented
Gender
Men's
Metatarsal Guard
No
Non Metallic Upper
Yes
Toe Shape
Round
Heel Definition
Flat Heel
Upper Material
Synthetic Fabric
Outsole Material
Rubber
Waterproof
No
Style Family
Athletic Shoe
Wide Toe Cap
Yes
Style Number
MUFCCEHAG
Shank Material
Composite
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Insulated
No
Metal Chip-Resisting Sole
Yes
Removable Insole
Yes
Insole Material
Polyurethane
Conductive
No
Midsole Technology
Fresh Foam
Color
Green
Insulation Technology
No
Completely Non Metallic
Yes
For Outdoor Traction
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Closure
Lace Up
Electrical Hazard Rated
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 7 1/2, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.