Men's Athletic Shoe, Green, 7 1/2, MUFCCEHAG

  • Mfr # MUFCCEHAG-7.5D

  • Zoro # G916504002


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
Toe Shape
Round
Color
Green
Completely Non Metallic
Yes
Construction
Cemented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHAG-7.5D
Zoro #
G916504002
UPC #
810138881705
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Overall Height
3 in
Width
D

Details

Oil-Resisting Sole
Yes
Toe Shape
Round
Color
Green
Completely Non Metallic
Yes
Construction
Cemented
Upper Material
Synthetic Fabric
Conductive
No
Static Dissipative
No
Midsole Material
EVA
Closure
Lace Up
Electrical Hazard Rated
Yes
Chemical-Resisting Sole
Yes
Gender
Men's
Heel Definition
Flat Heel
Item
Athletic Shoe
Metatarsal Guard
No
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Better
Insulation Technology
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Shank Material
Composite
Metal Chip-Resisting Sole
Yes
Non Metallic Upper
Yes
Outsole Material
Rubber
Insole Technology
Anti-Fatigue, PU, Removable Insole
Style Family
Athletic Shoe
Removable Insole
Yes
Non-Marking Sole
Yes
Waterproof
No
Outsole Technology
AT Tread
Style Number
MUFCCEHAG
Wide Toe Cap
Yes
Insulated
No
Toe Cap Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Technology
Moisture Wicking
Liner Material
Polyester
All-Leather Upper
No
For Outdoor Traction
Yes
Midsole Technology
Fresh Foam

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 7 1/2, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.