Men's Athletic Shoe, Green, 7, MUFCCEHAG

  • Mfr # MUFCCEHAG-7D

  • Zoro # G016504049


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Conductive
No
Insulated
No
Insulation Technology
No
Insole Technology
Anti-Fatigue, PU, Removable Insole
Liner Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHAG-7D
Zoro #
G016504049
UPC #
810138881699
Country of Origin
Viet Nam

Dimensions

Size
7
Width
D
Overall Height
3 in

Details

Conductive
No
Insulated
No
Insulation Technology
No
Insole Technology
Anti-Fatigue, PU, Removable Insole
Liner Material
Polyester
Midsole Material
EVA
Ninety-Degree Heel
No
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
Not Rated
Style Number
MUFCCEHAG
Shank Material
Composite
Manufacturer-Suggested Sole Slip Rating
Better
Gender
Men's
Outsole Material
Rubber
Insole Material
Polyurethane
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Outsole Technology
AT Tread
Upper Material
Synthetic Fabric
Midsole Technology
Fresh Foam
Removable Insole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Closure
Lace Up
Toe Shape
Round
Style Family
Athletic Shoe
Completely Non Metallic
Yes
Color
Green
Static Dissipative
No
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Oil-Resisting Sole
Yes
Construction
Cemented
Non Metallic Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Waterproof
No
Liner Technology
Moisture Wicking
Item
Athletic Shoe
All-Leather Upper
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 7, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.