Men's Athletic Shoe, Green, 8 1/2, MUFCCEHAG
Mfr # MUFCCEHAG-8.5-2E
Zoro # G816503938
product price:Â $118.99
/pr
Free Shipping & Returns
Key Features
Heel Definition
Flat Heel
Electrical Hazard Rated
Yes
Toe Shape
Round
Style Number
MUFCCEHAG
Ninety-Degree Heel
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MUFCCEHAG-8.5-2E
Zoro #
G816503938
UPC #
810138881866
Country of Origin
Viet Nam
Dimensions
Size
8 1/2
Width
EE
Overall Height
3 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 8 1/2, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.