Men's Athletic Shoe, Green, 8, MUFCCEHAG

  • Mfr # MUFCCEHAG-8D

  • Zoro # G316503995


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Overall Height
3 in
Metal Chip-Resisting Sole
Yes
Liner Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUFCCEHAG-8D
Zoro #
G316503995
UPC #
810138881712
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
8
Width
D

Details

Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Metal Chip-Resisting Sole
Yes
Liner Material
Polyester
Non-Marking Sole
Yes
Insole Material
Polyurethane
Waterproof
No
Midsole Technology
Fresh Foam
Removable Insole
Yes
Insulation Technology
No
Outsole Material
Rubber
Style Family
Athletic Shoe
Maximum Heat Rating
Not Rated
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Style Number
MUFCCEHAG
Chemical-Resisting Sole
Yes
Insulated
No
Shank Material
Composite
Item
Athletic Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Color
Green
Oil-Resisting Sole
Yes
Completely Non Metallic
Yes
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating
Better
Insole Technology
Anti-Fatigue, PU, Removable Insole
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Upper Material
Synthetic Fabric
Conductive
No
Outsole Technology
AT Tread
Ninety-Degree Heel
No
All-Leather Upper
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Midsole Material
EVA
For Outdoor Traction
Yes
Gender
Men's
Puncture-Resistant Sole
No
Toe Cap Material
Composite
Closure
Lace Up
Construction
Cemented
Static Dissipative
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Green, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 8, Static Dissipative No, Style Number MUFCCEHAG, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.