Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Black/Gray, 10 1/2

  • Mfr # MIDEVOLBG-10.5D

  • Zoro # G410863186


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Size
10 1/2
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIDEVOLBG-10.5D
Zoro #
G410863186
UPC #
810119135193
Country of Origin
China

Dimensions

Size
10 1/2
Size (PRINT)
10 1/2
Width
D

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Black/Gray
Closure
Lace Up
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Completely Non Metallic
No
Gender (PRINT)
Men's
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
MIDEVOLBG
Toe Cap Material
Alloy
Puncture Resistant Insole
No
All-Leather Upper
No
Non-Marking Sole
Yes
Construction
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Static Dissipative
No
Insole Technology
Comfort Insert
Style Family
Athletic Shoe
Insole Material
EVA
Heel Definition
Flat Heel
Insulated
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Wide Toe Cap
Yes
Toe Shape
Round
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Cushioned
Midsole Technology
Cushioned
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.