Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Black/Gray, 10

  • Mfr # MIDEVOLBG-10-2E

  • Zoro # G710863138


product price:  $103.99
/pr
Free Shipping & Returns

Key Features

Size
10
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDEVOLBG-10-2E
Zoro #
G710863138
UPC #
810119135322
Country of Origin
China

Dimensions

Size
10
Size (PRINT)
10
Width
EE

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Black/Gray
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil Resisting Sole
Yes
Insole Material
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Construction
Cemented
All-Leather Upper
No
Insole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology
Cushioned
Chemical Resisting Sole
Yes
Toe Shape
Round
Conductive
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Non-Marking Sole
Yes
Chemical-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Item
Athletic Shoe
Closure
Lace Up
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Toe Cap Material
Alloy
Wide Toe Cap
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Non Metallic Upper
Yes
Heel Definition
Flat Heel
Insole Technology
Comfort Insert
Style Number
MIDEVOLBG
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Insulated
No
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Cushioned
Maximum Heat Rating
250 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.