Shop NEW BALANCE

Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Black/Gray, 11 1/2

  • Mfr # MIDEVOLBG-11.5-2E
  • Zoro # G910863266

product price: 
$
106.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Size
11 1/2
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MIDEVOLBG-11.5-2E
Zoro #
G910863266
UPC #
810119135353
Country of Origin
China
Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Black/Gray
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Style Number
MIDEVOLBG
Gender (PRINT)
Men's
All-Leather Upper
No
Toe Cap Material
Alloy
Chemical Resisting Sole
Yes
Toe Shape
Round
Conductive
No
Static Dissipative
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Cushioned
Wide Toe Cap
Yes
Metatarsal Guard (PRINT)
No
Non Metallic Upper
Yes
Insole Technology
Comfort Insert
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Completely Non Metallic
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Cushioned
Oil-Resisting Sole (PRINT)
Yes
Insole Material
EVA
Metal Chip Resisting Sole
Yes
Closure
Lace Up
Heel Definition
Flat Heel
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Construction
Cemented
Insulated
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Insole Material (PRINT)
EVA
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Removable Insole
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Ninety-Degree Heel
No
Footwear Style
Athletic Shoe
Toe Type
Safety-Toe
Wire Color
Black/Gray

Dimensions

Size
11 1/2
Size (PRINT)
11 1/2
Width
EE

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.