Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Black/Gray, 12
- Mfr # MIDEVOLBG-12D
- Zoro # G710863251
product price:Â
$
106.99
/pr
Free Shipping & Returns
Key Features
Electrical Hazard Rated
Yes
Size
12
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MIDEVOLBG-12D
- Zoro #
- G710863251
- UPC #
- 810119135223
- Country of Origin
- China
Dimensions
- Size
- 12
- Width
- D
- Size (PRINT)
- 12
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.