Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Black/Gray, 14

  • Mfr # MIDEVOLBG-14D

  • Zoro # G910863242


product price:  $108.99
/pr
Free Shipping & Returns

Key Features

Size
14
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIDEVOLBG-14D
Zoro #
G910863242
UPC #
810119135247
Country of Origin
China

Dimensions

Size
14
Width
D
Size (PRINT)
14

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Black/Gray
Heel Definition
Flat Heel
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Construction
Cemented
Puncture Resistant Insole
No
Toe Shape
Round
Non Metallic Upper
Yes
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Item
Athletic Shoe
Metatarsal Guard (PRINT)
No
Insulated
No
Completely Non Metallic
No
Insole Technology
Comfort Insert
Manufacturers Suggested Sole Slip Rating
Best
Puncture-Resistant Sole (PRINT)
No
Wide Toe Cap
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Cushioned
Static Dissipative
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Style Number
MIDEVOLBG
Maximum Heat Rating (PRINT)
250 Degrees F
All-Leather Upper
No
Style Family
Athletic Shoe
Metal Chip Resisting Sole
Yes
Conductive
No
Non-Marking Sole
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material
EVA
Closure
Lace Up
Chemical Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology
Cushioned
Oil Resisting Sole
Yes
Toe Cap Material
Alloy
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products