Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Black/Gray, 7 1/2

  • Mfr # MIDEVOLBG-7.5-4E

  • Zoro # G310863217


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Size
7 1/2
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIDEVOLBG-7.5-4E
Zoro #
G310863217
UPC #
810119135414
Country of Origin
China

Dimensions

Size
7 1/2
Size (PRINT)
7 1/2
Width
EEEE

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Black/Gray
Completely Non Metallic
No
Wide Toe Cap
Yes
Metatarsal Guard (PRINT)
No
Midsole Technology (PRINT)
Cushioned
Toe Shape
Round
Closure
Lace Up
Midsole Technology
Cushioned
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Puncture Resistant Insole
No
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Construction
Cemented
Maximum Heat Rating (PRINT)
250 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Insulated
No
Item
Athletic Shoe
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Conductive
No
Chemical Resisting Sole
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Insole Technology
Comfort Insert
Insole Material
EVA
Heel Definition
Flat Heel
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Toe Cap Material
Alloy
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Style Number
MIDEVOLBG
Insole Material (PRINT)
EVA
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.