Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Black/Gray, 7 1/2

  • Mfr # MIDEVOLBG-7.5D

  • Zoro # G810897781


product price:  $100.99
/pr
Free Shipping & Returns

Key Features

Size
7 1/2
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDEVOLBG-7.5D
Zoro #
G810897781
UPC #
810119135131
Country of Origin
China

Dimensions

Size
7 1/2
Size (PRINT)
7 1/2
Width
D

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Black/Gray
Conductive
No
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
250 Degrees F
Wide Toe Cap
Yes
Item
Athletic Shoe
Insulated
No
Construction
Cemented
Insole Material
EVA
Insole Technology
Comfort Insert
Metatarsal Guard (PRINT)
No
Puncture Resistant Insole
No
Closure
Lace Up
Style Family
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Midsole Technology (PRINT)
Cushioned
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Shape
Round
Oil Resisting Sole
Yes
Heel Definition
Flat Heel
Style Number
MIDEVOLBG
Non-Marking Sole
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Non Metallic Upper
Yes
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Midsole Technology
Cushioned
All-Leather Upper
No
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Alloy
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.