Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Blue/Yellow, 10 1/2

  • Mfr # MIDEVOLBL-10.5D

  • Zoro # G310863231


product price:  $103.99
/pr
Free Shipping & Returns

Key Features

Size
10 1/2
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIDEVOLBL-10.5D
Zoro #
G310863231
UPC #
810119134899
Country of Origin
China

Dimensions

Size
10 1/2
Size (PRINT)
10 1/2
Width
D

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Blue/Yellow
Oil Resisting Sole
Yes
Metatarsal Guard (PRINT)
No
Construction
Cemented
Midsole Technology (PRINT)
Cushioned
Wide Toe Cap
Yes
Metal Chip Resisting Sole
Yes
Style Family
Athletic Shoe
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Non-Marking Sole
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology
Cushioned
Heel Definition
Flat Heel
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Insole Material
EVA
Conductive
No
Insole Material (PRINT)
EVA
Style Number
MIDEVOLBL
Metal Chip-Resisting Sole (PRINT)
Yes
Toe Cap Material
Alloy
Static Dissipative
No
Non Metallic Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Item
Athletic Shoe
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Toe Shape
Round
Insole Technology
Comfort Insert
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Completely Non Metallic
No
Chemical Resisting Sole
Yes
All-Leather Upper
No
Insulated
No
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Yellow, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.