Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Blue/Yellow, 10

  • Mfr # MIDEVOLBL-10-2E

  • Zoro # G010863203


product price:  $106.99
/pr
Free Shipping & Returns

Key Features

Size
10
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIDEVOLBL-10-2E
Zoro #
G010863203
UPC #
810119135025
Country of Origin
China

Dimensions

Size
10
Width
EE
Size (PRINT)
10

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Blue/Yellow
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Non Metallic Upper
Yes
Toe Cap Material
Alloy
Wide Toe Cap
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Material
EVA
Closure
Lace Up
Toe Shape
Round
Static Dissipative
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Non-Marking Sole
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Style Number
MIDEVOLBL
Conductive
No
Insole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical Resisting Sole
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Construction
Cemented
Midsole Technology (PRINT)
Cushioned
Completely Non Metallic
No
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Puncture Resistant Insole
No
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip Resisting Sole
Yes
Oil Resisting Sole
Yes
Heel Definition
Flat Heel
Insole Technology
Comfort Insert
Midsole Technology
Cushioned
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Yellow, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.