Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Blue/Yellow, 11 1/2

  • Mfr # MIDEVOLBL-11.5-4E

  • Zoro # G210863263


product price:  $100.99
/pr
Free Shipping & Returns

Key Features

Size
11 1/2
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIDEVOLBL-11.5-4E
Zoro #
G210863263
UPC #
810119134776
Country of Origin
China

Dimensions

Size
11 1/2
Width
EEEE
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Blue/Yellow
Insole Technology
Comfort Insert
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Style Number
MIDEVOLBL
Metal Chip Resisting Sole
Yes
Heel Definition
Flat Heel
Completely Non Metallic
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Chemical-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Conductive
No
Oil Resisting Sole
Yes
Insole Material (PRINT)
EVA
Closure
Lace Up
All-Leather Upper
No
Midsole Technology
Cushioned
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Maximum Heat Rating (PRINT)
250 Degrees F
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Toe Cap Material
Alloy
Midsole Technology (PRINT)
Cushioned
Construction
Cemented
Gender (PRINT)
Men's
Wide Toe Cap
Yes
Puncture-Resistant Sole (PRINT)
No
Non Metallic Upper
Yes
Insole Material
EVA
Puncture Resistant Insole
No
Oil-Resisting Sole (PRINT)
Yes
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Yellow, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.