Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Blue/Yellow, 11

  • Mfr # MIDEVOLBL-11-4E

  • Zoro # G710863176


product price:  $107.99
/pr
Free Shipping & Returns

Key Features

Size
11
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIDEVOLBL-11-4E
Zoro #
G710863176
UPC #
810119134769
Country of Origin
China

Dimensions

Size
11
Width
EEEE
Size (PRINT)
11

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Blue/Yellow
Style Family
Athletic Shoe
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Toe Cap Material
Alloy
Insulated
No
Oil Resisting Sole
Yes
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insole Technology
Comfort Insert
All-Leather Upper
No
Heel Definition
Flat Heel
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Conductive
No
Non Metallic Upper
Yes
Toe Shape
Round
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Construction
Cemented
Item
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
EVA
Insole Material
EVA
Wide Toe Cap
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Completely Non Metallic
No
Puncture Resistant Insole
No
Midsole Technology (PRINT)
Cushioned
Gender (PRINT)
Men's
Midsole Technology
Cushioned
Closure
Lace Up
Style Number
MIDEVOLBL
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Yellow, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.