Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Blue/Yellow, 11

  • Mfr # MIDEVOLBL-11D

  • Zoro # G210863157


product price:  $106.99
/pr
Free Shipping & Returns

Key Features

Size
11
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDEVOLBL-11D
Zoro #
G210863157
UPC #
810119134905
Country of Origin
China

Dimensions

Size
11
Width
D
Size (PRINT)
11

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Blue/Yellow
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Alloy
Toe Shape
Round
Completely Non Metallic
No
Style Number
MIDEVOLBL
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical Resisting Sole
Yes
Construction
Cemented
Puncture-Resistant Sole (PRINT)
No
Closure
Lace Up
Wide Toe Cap
Yes
Insole Technology
Comfort Insert
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Insulated
No
Non Metallic Upper
Yes
Midsole Technology (PRINT)
Cushioned
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Static Dissipative
No
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Conductive
No
Midsole Technology
Cushioned
Metal Chip Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material
EVA
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Yellow, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products