Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Blue/Yellow, 15

  • Mfr # MIDEVOLBL-15D

  • Zoro # G510863246


product price:  $103.99
/pr
Free Shipping & Returns

Key Features

Size
15
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIDEVOLBL-15D
Zoro #
G510863246
UPC #
810119134950
Country of Origin
China

Dimensions

Size
15
Width
D
Size (PRINT)
15

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Blue/Yellow
Insole Material (PRINT)
EVA
Toe Shape
Round
Item
Athletic Shoe
Non Metallic Upper
Yes
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology
Cushioned
Metal Chip Resisting Sole
Yes
Style Number
MIDEVOLBL
Style Family
Athletic Shoe
Chemical Resisting Sole
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Conductive
No
Maximum Heat Rating (PRINT)
250 Degrees F
Completely Non Metallic
No
Puncture Resistant Insole
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Insole Technology
Comfort Insert
Heel Definition
Flat Heel
Insulated
No
Construction
Cemented
Insole Material
EVA
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Static Dissipative
No
Midsole Technology (PRINT)
Cushioned
Oil Resisting Sole
Yes
All-Leather Upper
No
Metatarsal Guard (PRINT)
No
Wide Toe Cap
Yes
Toe Cap Material
Alloy
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Yellow, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 15, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products