Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Blue/Yellow, 7 1/2

  • Mfr # MIDEVOLBL-7.5-4E

  • Zoro # G110863219


product price:  $103.99
/pr
Free Shipping & Returns

Key Features

Size
7 1/2
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDEVOLBL-7.5-4E
Zoro #
G110863219
UPC #
810119135117
Country of Origin
China

Dimensions

Size
7 1/2
Width
EEEE
Size (PRINT)
7 1/2

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Blue/Yellow
Maximum Heat Rating (PRINT)
250 Degrees F
Completely Non Metallic
No
Item
Athletic Shoe
Midsole Technology (PRINT)
Cushioned
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Toe Shape
Round
Toe Cap Material
Alloy
Wide Toe Cap
Yes
Style Number
MIDEVOLBL
Insole Technology
Comfort Insert
Metal Chip Resisting Sole
Yes
All-Leather Upper
No
Puncture Resistant Insole
No
Style Family
Athletic Shoe
Heel Definition
Flat Heel
Oil Resisting Sole
Yes
Conductive
No
Insole Material
EVA
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Manufacturers Suggested Sole Slip Rating
Best
Midsole Technology
Cushioned
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
EVA
Chemical Resisting Sole
Yes
Puncture-Resistant Sole (PRINT)
No
Insulated
No
Metal Chip-Resisting Sole (PRINT)
Yes
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Yellow, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.