Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Blue/Yellow, 7

  • Mfr # MIDEVOLBL-7-4E

  • Zoro # G810863199


product price:  $100.99
/pr
Free Shipping & Returns

Key Features

Size
7
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDEVOLBL-7-4E
Zoro #
G810863199
UPC #
810119135100
Country of Origin
China

Dimensions

Size
7
Size (PRINT)
7
Width
EEEE

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Blue/Yellow
Style Family
Athletic Shoe
Midsole Technology (PRINT)
Cushioned
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture Resistant Insole
No
Insulated
No
Puncture-Resistant Sole (PRINT)
No
Midsole Technology
Cushioned
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Toe Shape
Round
Metal Chip-Resisting Sole (PRINT)
Yes
Metal Chip Resisting Sole
Yes
Item
Athletic Shoe
Insole Material (PRINT)
EVA
Gender (PRINT)
Men's
Toe Cap Material
Alloy
Non Metallic Upper
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Construction
Cemented
Insole Technology
Comfort Insert
Insole Material
EVA
Style Number
MIDEVOLBL
Non-Marking Sole
Yes
All-Leather Upper
No
Closure
Lace Up
Oil Resisting Sole
Yes
Heel Definition
Flat Heel
Wide Toe Cap
Yes
Static Dissipative
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Conductive
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Yellow, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.