Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Blue/Yellow, 8 1/2

  • Mfr # MIDEVOLBL-8.5-2E

  • Zoro # G410863179


product price:  $116.99
/pr
Free Shipping & Returns

Key Features

Size
8 1/2
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDEVOLBL-8.5-2E
Zoro #
G410863179
UPC #
810119134998
Country of Origin
China

Dimensions

Size
8 1/2
Width
EE
Size (PRINT)
8 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Blue/Yellow
Oil Resisting Sole
Yes
Insole Material (PRINT)
EVA
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Best
Chemical-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Insole Material
EVA
Heel Definition
Flat Heel
Non Metallic Upper
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Non-Marking Sole
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Technology
Cushioned
Insulated
No
Style Family
Athletic Shoe
Chemical Resisting Sole
Yes
Toe Cap Material
Alloy
Conductive
No
Puncture Resistant Insole
No
Static Dissipative
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Cushioned
All-Leather Upper
No
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Insole Technology
Comfort Insert
Style Number
MIDEVOLBL
Metal Chip-Resisting Sole (PRINT)
Yes
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Yellow, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products