Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Blue/Yellow, 9 1/2

  • Mfr # MIDEVOLBL-9.5D

  • Zoro # G710863152


product price:  $104.99
/pr
Free Shipping & Returns

Key Features

Size
9 1/2
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDEVOLBL-9.5D
Zoro #
G710863152
UPC #
810119134875
Country of Origin
China

Dimensions

Size
9 1/2
Size (PRINT)
9 1/2
Width
D

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Blue/Yellow
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Insulated
No
Item
Athletic Shoe
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
EVA
Insole Technology
Comfort Insert
Non-Marking Sole
Yes
Construction
Cemented
Static Dissipative
No
Closure
Lace Up
Midsole Technology (PRINT)
Cushioned
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology
Cushioned
Style Number
MIDEVOLBL
Toe Shape
Round
Wide Toe Cap
Yes
All-Leather Upper
No
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Completely Non Metallic
No
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Manufacturers Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Conductive
No
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Insole Material
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Alloy
Metal Chip Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Yellow, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.