Men's Athletic Shoe, Synthetic Fabric, Synthetic Leather Upper, Blue/Yellow, 9

  • Mfr # MIDEVOLBL-9-4E

  • Zoro # G910863150


product price:  $109.99
/pr
Free Shipping & Returns

Key Features

Size
9
Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MIDEVOLBL-9-4E
Zoro #
G910863150
UPC #
810119134721
Country of Origin
China

Dimensions

Size
9
Width
EEEE
Size (PRINT)
9

Details

Electrical Hazard Rated
Yes
Waterproof
No
Metatarsal Guard
No
Gender
Men's
Upper Material
Synthetic Fabric, Synthetic Leather
Color
Blue/Yellow
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
250 Degrees F
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Construction
Cemented
Chemical Resisting Sole
Yes
Static Dissipative
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Insulated
No
Midsole Technology
Cushioned
Manufacturers Suggested Sole Slip Rating
Best
All-Leather Upper
No
Conductive
No
Insole Technology
Comfort Insert
Wide Toe Cap
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
Cushioned
Puncture Resistant Insole
No
Completely Non Metallic
No
Toe Cap Material
Alloy
Style Family
Athletic Shoe
Non-Marking Sole
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Item
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
Yes
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Toe Shape
Round
Oil Resisting Sole
Yes
Insole Material (PRINT)
EVA
Style Number
MIDEVOLBL
Insole Material
EVA
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Blue/Yellow, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products