Men's Composite Toe Athletic High-Top Shoe, Chocolate, 10, EE, MIDCLBRBR

  • Mfr # MIDCLBRBR-10-2E

  • Zoro # G310444881


product price: $159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Chocolate
Width
EE
Style Number
MIDCLBRBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDCLBRBR-10-2E
Zoro #
G310444881
UPC #
810119133984
Country of Origin
China

Dimensions

Width
EE
Size
10
Footwear Width
EE
Size (PRINT)
10

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Chocolate
Style Number
MIDCLBRBR
Waterproof
No
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Insole Material
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Upper Material
Rubber
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Gender (PRINT)
Men's
For Outdoor Traction
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Completely Non Metallic
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Conductive
No
Upper Material (PRINT)
Rubber
Oil Resisting Sole
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology
Puncture-Resistant Plate
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Construction
Cemented
Insulated
No
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Outsole Material (PRINT)
Rubber
Static Dissipative
No
Insole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard
No
Footwear Style
Athletic High-Top Shoe
Heel Definition
Flat Heel
Toe Cap Material
Composite
Puncture Resistant Insole
Yes
Midsole Technology (PRINT)
Puncture-Resistant Plate
Style Family
Athletic High-Top Shoe
Closure
Lace Up with Side Zipper
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Chocolate, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.