Zoro Homepage

Men's Composite Toe Athletic High-Top Shoe, Chocolate, 11, EEEE, MIDCLBRBR

  • Mfr # MIDCLBRBR-4E

  • Zoro # G210444905


product price: $159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Chocolate
Width
EEEE
Style Number
MIDCLBRBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDCLBRBR-4E
Zoro #
G210444905
UPC #
810119134134
Country of Origin
China

Dimensions

Size
11
Width
EEEE
Footwear Width
EEEE
Size (PRINT)
11

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Chocolate
Style Number
MIDCLBRBR
Waterproof
No
Static Dissipative
No
Oil-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Technology
Puncture-Resistant Plate
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Conductive
No
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Toe Cap Material
Composite
Non Metallic Upper
Yes
Upper Material
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material
Rubber
Insole Material
Polyurethane
For Outdoor Traction
Yes
Insole Material (PRINT)
Polyurethane
Footwear Style
Athletic High-Top Shoe
Puncture Resistant Insole
Yes
Upper Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Completely Non Metallic
Yes
Style Family
Athletic High-Top Shoe
Electrical Hazard Rated
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Closure
Lace Up with Side Zipper
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Chemical Resisting Sole
Yes
Midsole Technology (PRINT)
Puncture-Resistant Plate
Metal Chip Resisting Sole
Yes
Insulated
No
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Maximum Heat Rating
250 Degrees F

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Chocolate, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.