Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic High-Top Shoe, Chocolate, 9 1/2, EEEE, MIDCLBRBR

  • Mfr # MIDCLBRBR-9.5-4E

  • Zoro # G210444882


product price: $159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Chocolate
Width
EEEE
Style Number
MIDCLBRBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDCLBRBR-9.5-4E
Zoro #
G210444882
UPC #
810119134103
Country of Origin
China

Dimensions

Width
EEEE
Size
9 1/2
Footwear Width
EEEE
Size (PRINT)
9 1/2

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Chocolate
Style Number
MIDCLBRBR
Waterproof
No
Oil Resisting Sole
Yes
For Outdoor Traction
Yes
Insole Material (PRINT)
Polyurethane
Metatarsal Guard
No
Non-Marking Sole
Yes
Closure
Lace Up with Side Zipper
Style Family
Athletic High-Top Shoe
Insole Material
Polyurethane
Gender (PRINT)
Men's
Footwear Style
Athletic High-Top Shoe
Chemical Resisting Sole
Yes
Upper Material
Rubber
Puncture-Resistant Sole (PRINT)
Yes
Completely Non Metallic
Yes
Outsole Material
Rubber
Metatarsal Guard (PRINT)
No
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Outsole Material (PRINT)
Rubber
Heel Definition
Flat Heel
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture Resistant Insole
Yes
Insulated
No
Upper Material (PRINT)
Rubber
Conductive
No
Midsole Technology
Puncture-Resistant Plate
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Midsole Technology (PRINT)
Puncture-Resistant Plate
Toe Cap Material
Composite
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Construction
Cemented
Manufacturers Suggested Sole Slip Rating
Best
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Chocolate, Width EEEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.