Zoro Homepage

Men's Composite Toe Athletic High-Top Shoe, Chocolate, 9, EE, MIDCLBRBR

  • Mfr # MIDCLBRBR-9-2E

  • Zoro # G510444889


product price: $159.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Chocolate
Width
EE
Style Number
MIDCLBRBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDCLBRBR-9-2E
Zoro #
G510444889
UPC #
810119133960
Country of Origin
China

Dimensions

Size
9
Width
EE
Footwear Width
EE
Size (PRINT)
9

Details

Item
Athletic High-Top Shoe
Toe Type
Composite
Gender
Men's
Color
Chocolate
Style Number
MIDCLBRBR
Waterproof
No
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Construction
Cemented
Electrical Hazard Rated
Yes
Style Family
Athletic High-Top Shoe
Metal Chip-Resisting Sole (PRINT)
Yes
Heel Definition
Flat Heel
Puncture Resistant Insole
Yes
Metal Chip Resisting Sole
Yes
Upper Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Footwear Style
Athletic High-Top Shoe
Completely Non Metallic
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard
No
For Outdoor Traction
Yes
Closure
Lace Up with Side Zipper
Insulated
No
Oil-Resisting Sole (PRINT)
Yes
Toe Cap Material
Composite
Outsole Material (PRINT)
Rubber
Midsole Technology (PRINT)
Puncture-Resistant Plate
Midsole Technology
Puncture-Resistant Plate
Outsole Material
Rubber
Insole Material (PRINT)
Polyurethane
Conductive
No
Maximum Heat Rating (PRINT)
250 Degrees F
Static Dissipative
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
Yes
Upper Material
Rubber
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
All-Leather Upper
No
Puncture-Resistant Sole
Yes
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up with Side Zipper, Chemical Resisting Sole Yes, Color Chocolate, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.