Zoro Homepage

Men's Composite Toe Athletic Shoe, Black/Gray, 11, D, MIDLOGIGS

  • Mfr # MIDLOGIGS-11D

  • Zoro # G010863258


product price: $115.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
MIDLOGIGS
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGIGS-11D
Zoro #
G010863258
UPC #
810119133298
Country of Origin
China

Dimensions

Size
11
Footwear Width
D
Size (PRINT)
11
Width
D

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Black/Gray
Style Number
MIDLOGIGS
Waterproof
No
Non Metallic Upper
Yes
Footwear Style
Athletic Shoe
Chemical-Resisting Sole (PRINT)
Yes
Insole Material
Polyurethane
Construction
Cemented
Midsole Technology (PRINT)
Cushioned
Style Family
Athletic Shoe
Outsole Material
Rubber
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Metatarsal Guard (PRINT)
No
Metal Chip Resisting Sole
Yes
Closure
Lace Up
Heel Definition
Flat Heel
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical Resisting Sole
Yes
Completely Non Metallic
Yes
Static Dissipative
No
Conductive
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
For Outdoor Traction
No
Insulated
No
Electrical Hazard Rated
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Non-Marking Sole
Yes
Toe Cap Material
Composite
Midsole Material
Foam
Midsole Technology
Cushioned
Upper Material
Synthetic Fabric, Synthetic Leather
Manufacturers Suggested Sole Slip Rating
Best
Metatarsal Guard
No
Toe Shape
Round
Puncture Resistant Insole
No
Midsole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil Resisting Sole
Yes
Wide Toe Cap
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 11, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.