Zoro Homepage

Men's Composite Toe Athletic Shoe, Denim/Red, 11 1/2, D, MIDLOGIDS

  • Mfr # MIDLOGIDS-11.5D

  • Zoro # G110863141


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Denim/Red
Style Number
MIDLOGIDS
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGIDS-11.5D
Zoro #
G110863141
UPC #
810119133564
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
D
Size (PRINT)
11 1/2
Width
D

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Denim/Red
Style Number
MIDLOGIDS
Waterproof
No
For Outdoor Traction
No
Outsole Material
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturers Suggested Sole Slip Rating
Best
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Toe Cap Material
Composite
Metatarsal Guard
No
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Toe Shape
Round
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Footwear Style
Athletic Shoe
Style Family
Athletic Shoe
Midsole Technology
Puncture-Resistant Plate, Cushioned
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Insulated
No
Upper Material
Synthetic Fabric, Synthetic Leather
Insole Material
Polyurethane
Heel Definition
Flat Heel
Wide Toe Cap
Yes
Metatarsal Guard (PRINT)
No
Static Dissipative
Yes
Conductive
No
Construction
Cemented
Closure
Lace Up
Chemical Resisting Sole
Yes
Electrical Hazard Rated
No
Insole Material (PRINT)
Polyurethane
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
All-Leather Upper
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture Resistant Insole
No
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Denim/Red, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.