Zoro Homepage

Men's Composite Toe Athletic Shoe, Denim/Red, 11 1/2, EE, MIDLOGIDS

  • Mfr # MIDLOGIDS-11.5-2E

  • Zoro # G310863224


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Denim/Red
Style Number
MIDLOGIDS
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGIDS-11.5-2E
Zoro #
G310863224
UPC #
810119133434
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
EE
Size (PRINT)
11 1/2
Width
EE

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Denim/Red
Style Number
MIDLOGIDS
Waterproof
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Footwear Style
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Heel Definition
Flat Heel
Construction
Cemented
Outsole Material
Rubber
Puncture-Resistant Sole (PRINT)
No
Electrical Hazard Rated
No
Non Metallic Upper
Yes
Upper Material
Synthetic Fabric, Synthetic Leather
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Gender (PRINT)
Men's
All-Leather Upper
No
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Insulated
No
Toe Shape
Round
Closure
Lace Up
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Conductive
No
Midsole Technology
Puncture-Resistant Plate, Cushioned
Insole Material (PRINT)
Polyurethane
Style Family
Athletic Shoe
Insole Material
Polyurethane
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
250 Degrees F
Toe Cap Material
Composite
Static Dissipative
Yes
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Wide Toe Cap
Yes
Chemical Resisting Sole
Yes
Metatarsal Guard (PRINT)
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
For Outdoor Traction
No
Chemical-Resisting Sole (PRINT)
Yes
Completely Non Metallic
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Denim/Red, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.