Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Denim/Red, 14, D, MIDLOGIDS

  • Mfr # MIDLOGIDS-14D

  • Zoro # G010863197


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Denim/Red
Style Number
MIDLOGIDS
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGIDS-14D
Zoro #
G010863197
UPC #
810119133595
Country of Origin
China

Dimensions

Size
14
Footwear Width
D
Size (PRINT)
14
Width
D

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Denim/Red
Style Number
MIDLOGIDS
Waterproof
No
Insulated
No
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Static Dissipative
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Insole Material
Polyurethane
Wide Toe Cap
Yes
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
250 Degrees F
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Toe Shape
Round
Construction
Cemented
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
All-Leather Upper
No
Electrical Hazard Rated
No
Midsole Technology
Puncture-Resistant Plate, Cushioned
Toe Cap Material
Composite
Metal Chip Resisting Sole
Yes
Style Family
Athletic Shoe
Metal Chip-Resisting Sole (PRINT)
Yes
Conductive
No
Upper Material
Synthetic Fabric, Synthetic Leather
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Puncture-Resistant Sole (PRINT)
No
Heel Definition
Flat Heel
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Outsole Material
Rubber
Outsole Material (PRINT)
Rubber
Footwear Style
Athletic Shoe
Gender (PRINT)
Men's
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Denim/Red, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 14, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.