Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Denim/Red, 7, D, MIDLOGIDS

  • Mfr # MIDLOGIDS-7D

  • Zoro # G310863255


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Denim/Red
Style Number
MIDLOGIDS
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGIDS-7D
Zoro #
G310863255
UPC #
810119133472
Country of Origin
China

Dimensions

Size
7
Footwear Width
D
Width
D
Size (PRINT)
7

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Denim/Red
Style Number
MIDLOGIDS
Waterproof
No
Outsole Material (PRINT)
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Chemical-Resisting Sole (PRINT)
Yes
Electrical Hazard Rated
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
For Outdoor Traction
No
Insole Material
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Non Metallic Upper
Yes
Wide Toe Cap
Yes
All-Leather Upper
No
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Metatarsal Guard (PRINT)
No
Footwear Style
Athletic Shoe
Oil Resisting Sole
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology
Puncture-Resistant Plate, Cushioned
Static Dissipative
Yes
Toe Cap Material
Composite
Conductive
No
Completely Non Metallic
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Insulated
No
Closure
Lace Up
Upper Material
Synthetic Fabric, Synthetic Leather
Metal Chip Resisting Sole
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Metatarsal Guard
No
Construction
Cemented
Maximum Heat Rating (PRINT)
250 Degrees F
Toe Shape
Round
Style Family
Athletic Shoe
Oil-Resisting Sole (PRINT)
Yes
Outsole Material
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Non-Marking Sole
Yes
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
250 Degrees F
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Denim/Red, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.