Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Denim/Red, 7, EE, MIDLOGIDS

  • Mfr # MIDLOGIDS-7-2E

  • Zoro # G010863234


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Denim/Red
Style Number
MIDLOGIDS
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGIDS-7-2E
Zoro #
G010863234
UPC #
810119133342
Country of Origin
China

Dimensions

Size
7
Footwear Width
EE
Size (PRINT)
7
Width
EE

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Denim/Red
Style Number
MIDLOGIDS
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Best
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Upper Material
Synthetic Fabric, Synthetic Leather
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Electrical Hazard Rated
No
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Chemical Resisting Sole
Yes
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
Footwear Style
Athletic Shoe
Insulated
No
Insole Material
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Non Metallic Upper
Yes
Conductive
No
All-Leather Upper
No
Heel Definition
Flat Heel
Metal Chip Resisting Sole
Yes
Outsole Material
Rubber
Construction
Cemented
Midsole Technology
Puncture-Resistant Plate, Cushioned
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Toe Cap Material
Composite
Style Family
Athletic Shoe
Wide Toe Cap
Yes
Static Dissipative
Yes
For Outdoor Traction
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Maximum Heat Rating (PRINT)
250 Degrees F
Outsole Material (PRINT)
Rubber
Metatarsal Guard
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Static Dissipative (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Denim/Red, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 7, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.