Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Composite Toe Athletic Shoe, Gray/Lime, 7, EE, MIDLOGIGR

  • Mfr # MIDLOGIGR-7-2E

  • Zoro # G009956039


product price: $117.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Gray/Lime
Style Number
MIDLOGIGR
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDLOGIGR-7-2E
Zoro #
G009956039
UPC #
810119131973
Country of Origin
China

Dimensions

Size
7
Footwear Width
EE
Width
EE
Size (PRINT)
7

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Gray/Lime
Style Number
MIDLOGIGR
Waterproof
No
Static Dissipative
No
Upper Material
Synthetic Fabric, Synthetic Leather
Puncture Resistant Insole
Yes
Midsole Material
Foam
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Closure
Lace Up
Electrical Hazard Rated
Yes
Midsole Technology
Puncture-Resistant Plate, Cushioned
Chemical Resisting Sole
Yes
Toe Shape
Round
Insulated
No
Heel Definition
Flat Heel
Conductive
No
Completely Non Metallic
Yes
Non-Marking Sole
Yes
Outsole Material
Rubber
Wide Toe Cap
Yes
Construction
Cemented
Non Metallic Upper
Yes
Maximum Heat Rating
250 Degrees F
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Style Family
Athletic Shoe
Oil Resisting Sole
Yes
Toe Cap Material
Composite
Insole Material
Polyurethane
Footwear Style
Athletic Shoe
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Midsole Technology (PRINT)
Puncture-Resistant Plate, Cushioned
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Foam
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Lime, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Silver, Puncture Resistant Insole Yes, Size 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.