Men's Composite Toe Athletic Shoe, Gray/Orange, 11 1/2, EE, MIDSPWGR

  • Mfr # MIDSPWRGR-11.5-2E

  • Zoro # G209956105


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Gray/Orange
Style Number
MIDSPWGR
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIDSPWRGR-11.5-2E
Zoro #
G209956105
UPC #
810119131287
Country of Origin
China

Dimensions

Size
11 1/2
Footwear Width
EE
Width
EE
Size (PRINT)
11 1/2

Details

Item
Athletic Shoe
Toe Type
Composite
Gender
Men's
Color
Gray/Orange
Style Number
MIDSPWGR
Waterproof
No
Closure
Lace Up
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Completely Non Metallic
Yes
Construction
Cemented
Puncture Resistant Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Upper Material
Synthetic Fabric, Synthetic Leather
Non-Marking Sole
Yes
Heel Definition
Flat Heel
Insulated
No
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Conductive
No
Toe Cap Material
Composite
Footwear Style
Athletic Shoe
Static Dissipative
No
Maximum Heat Rating
250 Degrees F
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
All-Leather Upper
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR), Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Orange, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.