Women's Athletic Shoe, 6 1/2 D, Black/Purple, WIDEVOLBL

  • Mfr # WIDEVOLBL-6.5D

  • Zoro # G110865350


product price:  $99.49
/pr
Free Shipping & Returns

Key Features

Color
Black/Purple
Gender
Women's
Waterproof
No
Style Number
WIDEVOLBL
Upper Material
Synthetic Fabric, Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIDEVOLBL-6.5D
Zoro #
G110865350
UPC #
810119137159
Country of Origin
China

Dimensions

Size
6 1/2
Width
D
Size (PRINT)
6 1/2

Details

Item
Athletic Shoe
Color
Black/Purple
Gender
Women's
Waterproof
No
Style Number
WIDEVOLBL
Upper Material
Synthetic Fabric, Synthetic Leather
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Closure
Lace Up
Conductive
No
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
No
Static Dissipative
No
Insole Material (PRINT)
EVA
Toe Cap Material
Alloy
Metatarsal Guard
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Technology
Cushioned
Heel Definition
Flat Heel
Non Metallic Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Wide Toe Cap
Yes
Toe Shape
Round
Completely Non Metallic
No
Gender (PRINT)
Women's
Non-Marking Sole
Yes
Oil Resisting Sole
Yes
Construction
Cemented
Midsole Technology (PRINT)
Cushioned
Insulated
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip Resisting Sole
Yes
Metatarsal Guard (PRINT)
No
Insole Technology
Comfort Insert
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Insole Material
EVA
Electrical Hazard Rated
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
250 Degrees F
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Purple, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.