Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, 9 D, Beach/Gray, WIDEVOLGR

  • Mfr # WIDEVOLGR-9D

  • Zoro # G410865357


product price: $97.19
/pr
Free Shipping & Returns

Key Features

Color
Beach/Gray
Gender
Women's
Waterproof
No
Style Number
WIDEVOLGR
Upper Material
Synthetic Fabric, Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIDEVOLGR-9D
Zoro #
G410865357
UPC #
810119137487
Country of Origin
China

Dimensions

Size
9
Width
D
Size (PRINT)
9

Details

Item
Athletic Shoe
Color
Beach/Gray
Gender
Women's
Waterproof
No
Style Number
WIDEVOLGR
Upper Material
Synthetic Fabric, Synthetic Leather
Completely Non Metallic
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Insole Material
EVA
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Insulated
No
Midsole Technology
Cushioned
Static Dissipative
No
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture Resistant Insole
No
Upper Material (PRINT)
Synthetic Fabric, Synthetic Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Wide Toe Cap
Yes
Style Family
Athletic Shoe
Insole Material (PRINT)
EVA
Conductive
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Insole Technology
Comfort Insert
All-Leather Upper
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Toe Cap Material
Alloy
Metatarsal Guard (PRINT)
No
Non-Marking Sole
Yes
Toe Shape
Round
Heel Definition
Flat Heel
Closure
Lace Up
Midsole Technology (PRINT)
Cushioned
Puncture-Resistant Sole (PRINT)
No
Construction
Cemented
Chemical Resisting Sole
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Non Metallic Upper
Yes
Maximum Heat Rating
250 Degrees F
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Beach/Gray, Width D, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.