Zoro Homepage

Women's Athletic Shoe, Aqua, 11, WUFCCCEHAP

  • Mfr # WUFCCEHAP-11B

  • Zoro # G316503780


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Oil-Resisting Sole
Yes
All-Leather Upper
No
Shank Material
Composite
Color
Aqua
Removable Insole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHAP-11B
Zoro #
G316503780
UPC #
810138883914
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
B
Size
11

Details

Oil-Resisting Sole
Yes
All-Leather Upper
No
Shank Material
Composite
Color
Aqua
Removable Insole
Yes
Style Family
Athletic Shoe
Static Dissipative
No
Non Metallic Upper
Yes
Midsole Technology
FRESH FOAM
Completely Non Metallic
Yes
Insulated
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Ninety-Degree Heel
No
Style Number
WUFCCCEHAP
Insole Technology
Anti-Fatigue, Removable Insole
Metal Chip-Resisting Sole
Yes
Construction
Cemented
For Outdoor Traction
Yes
Chemical-Resisting Sole
Yes
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Upper Material
Synthetic Fabric
Insole Material
Polyurethane
Metatarsal Guard
No
Heel Definition
Flat Heel
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Electrical Hazard Rated
Yes
Outsole Technology
AT Tread
Waterproof
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Item
Athletic Shoe
Gender
Women's
Conductive
No
Closure
Lace Up
Midsole Material
EVA
Liner Material
Polyester
Toe Cap Material
Composite
Outsole Material
Rubber
Toe Shape
Round

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Aqua, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 11, Static Dissipative No, Style Number WUFCCCEHAP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.