Zoro Homepage

Women's Athletic Shoe, Aqua, 12, WUFCCCEHAP

  • Mfr # WUFCCEHAP-12B

  • Zoro # G216503781


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Toe Shape
Round
Insulated
No
Size
12
Shank Material
Composite
Insole Material
Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHAP-12B
Zoro #
G216503781
UPC #
810138883921
Country of Origin
Viet Nam

Dimensions

Size
12
Width
B
Overall Height
3 in

Details

Toe Shape
Round
Insulated
No
Shank Material
Composite
Insole Material
Polyurethane
Electrical Hazard Rated
Yes
Static Dissipative
No
Outsole Technology
AT Tread
Metatarsal Guard
No
Non Metallic Upper
Yes
Color
Aqua
Manufacturer-Suggested Sole Slip Rating
Better
Insole Technology
Anti-Fatigue, Removable Insole
Liner Material
Polyester
Toe Cap Material
Composite
All-Leather Upper
No
Style Family
Athletic Shoe
Waterproof
No
Removable Insole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Lace Up
Style Number
WUFCCCEHAP
Gender
Women's
Oil-Resisting Sole
Yes
Conductive
No
Heel Definition
Flat Heel
Wide Toe Cap
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non-Marking Sole
Yes
Midsole Material
EVA
Outsole Material
Rubber
For Outdoor Traction
Yes
Ninety-Degree Heel
No
Liner Technology
Moisture Wicking
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Midsole Technology
FRESH FOAM
Upper Material
Synthetic Fabric
Item
Athletic Shoe
Construction
Cemented
Metal Chip-Resisting Sole
Yes
Completely Non Metallic
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Aqua, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 12, Static Dissipative No, Style Number WUFCCCEHAP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.