Zoro Homepage

Women's Athletic Shoe, Aqua, 12, WUFCCCEHAP

  • Mfr # WUFCCEHAP-12D

  • Zoro # G816503815


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Synthetic Fabric
Removable Insole
Yes
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Construction
Cemented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHAP-12D
Zoro #
G816503815
UPC #
810138883785
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
D
Size
12

Details

Upper Material
Synthetic Fabric
Removable Insole
Yes
Electrical Hazard Rated
Yes
Wide Toe Cap
Yes
Construction
Cemented
Static Dissipative
No
Non-Marking Sole
Yes
Closure
Lace Up
Style Family
Athletic Shoe
Midsole Technology
FRESH FOAM
Color
Aqua
Liner Technology
Moisture Wicking
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Outsole Material
Rubber
Midsole Material
EVA
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
WUFCCCEHAP
Item
Athletic Shoe
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Heel Definition
Flat Heel
Completely Non Metallic
Yes
Insulated
No
Outsole Technology
AT Tread
Gender
Women's
Shank Material
Composite
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Non Metallic Upper
Yes
Insole Technology
Anti-Fatigue, Removable Insole
For Outdoor Traction
Yes
Toe Cap Material
Composite
All-Leather Upper
No
Liner Material
Polyester
Insole Material
Polyurethane
Waterproof
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Shape
Round

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Aqua, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 12, Static Dissipative No, Style Number WUFCCCEHAP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.