Zoro Homepage

Women's Athletic Shoe, Aqua, 6 1/2, WUFCCCEHAP

  • Mfr # WUFCCEHAP-6.5B

  • Zoro # G816503952


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Conductive
No
Static Dissipative
No
Midsole Technology
FRESH FOAM
Midsole Material
EVA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHAP-6.5B
Zoro #
G816503952
UPC #
810138883822
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
B
Size
6 1/2

Details

Electrical Hazard Rated
Yes
Conductive
No
Static Dissipative
No
Midsole Technology
FRESH FOAM
Midsole Material
EVA
Style Family
Athletic Shoe
Outsole Material
Rubber
Outsole Technology
AT Tread
Insole Material
Polyurethane
Wide Toe Cap
Yes
Style Number
WUFCCCEHAP
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Construction
Cemented
Toe Cap Material
Composite
For Outdoor Traction
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Closure
Lace Up
Liner Technology
Moisture Wicking
Non Metallic Upper
Yes
Removable Insole
Yes
All-Leather Upper
No
Waterproof
No
Shank Material
Composite
Color
Aqua
Heel Definition
Flat Heel
Chemical-Resisting Sole
Yes
Gender
Women's
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Shape
Round
Liner Material
Polyester
Metal Chip-Resisting Sole
Yes
Item
Athletic Shoe
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Insole Technology
Anti-Fatigue, Removable Insole
Upper Material
Synthetic Fabric

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Aqua, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 6 1/2, Static Dissipative No, Style Number WUFCCCEHAP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.