Zoro Homepage

Women's Athletic Shoe, Aqua, 6 1/2, WUFCCCEHAP

  • Mfr # WUFCCEHAP-6.5D

  • Zoro # G716503984


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Completely Non Metallic
Yes
Static Dissipative
No
Oil-Resisting Sole
Yes
Waterproof
No
For Outdoor Traction
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHAP-6.5D
Zoro #
G716503984
UPC #
810138883686
Country of Origin
Viet Nam

Dimensions

Width
D
Size
6 1/2
Overall Height
3 in

Details

Completely Non Metallic
Yes
Static Dissipative
No
Oil-Resisting Sole
Yes
Waterproof
No
For Outdoor Traction
Yes
Toe Cap Material
Composite
Non-Marking Sole
Yes
Wide Toe Cap
Yes
Midsole Technology
FRESH FOAM
Outsole Material
Rubber
Ninety-Degree Heel
No
Color
Aqua
Construction
Cemented
Style Family
Athletic Shoe
Chemical-Resisting Sole
Yes
Item
Athletic Shoe
Upper Material
Synthetic Fabric
Liner Material
Polyester
Outsole Technology
AT Tread
Electrical Hazard Rated
Yes
All-Leather Upper
No
Liner Technology
Moisture Wicking
Heel Definition
Flat Heel
Gender
Women's
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Removable Insole
Yes
Shank Material
Composite
Metal Chip-Resisting Sole
Yes
Midsole Material
EVA
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Insole Material
Polyurethane
Non Metallic Upper
Yes
Toe Shape
Round
Insulated
No
Closure
Lace Up
Puncture-Resistant Sole
No
Style Number
WUFCCCEHAP
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Technology
Anti-Fatigue, Removable Insole
Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Aqua, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 6 1/2, Static Dissipative No, Style Number WUFCCCEHAP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.