Zoro Homepage

Women's Athletic Shoe, Aqua, 6, WUFCCCEHAP

  • Mfr # WUFCCEHAP-6B

  • Zoro # G916503944


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
Yes
Midsole Technology
FRESH FOAM
Puncture-Resistant Sole
No
Upper Material
Synthetic Fabric
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHAP-6B
Zoro #
G916503944
UPC #
810138883815
Country of Origin
Viet Nam

Dimensions

Width
B
Overall Height
3 in
Size
6

Details

Metal Chip-Resisting Sole
Yes
Midsole Technology
FRESH FOAM
Puncture-Resistant Sole
No
Upper Material
Synthetic Fabric
Metatarsal Guard
No
Shank Material
Composite
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Technology
AT Tread
Toe Cap Material
Composite
Heel Definition
Flat Heel
Waterproof
No
Electrical Hazard Rated
Yes
Static Dissipative
No
For Outdoor Traction
Yes
Insulated
No
Non Metallic Upper
Yes
Color
Aqua
Removable Insole
Yes
Liner Technology
Moisture Wicking
Wide Toe Cap
Yes
Insole Material
Polyurethane
Construction
Cemented
Insole Technology
Anti-Fatigue, Removable Insole
Non-Marking Sole
Yes
Midsole Material
EVA
Chemical-Resisting Sole
Yes
Conductive
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Style Family
Athletic Shoe
Outsole Material
Rubber
Style Number
WUFCCCEHAP
All-Leather Upper
No
Liner Material
Polyester
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Better
Gender
Women's
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Completely Non Metallic
Yes
Toe Shape
Round
Item
Athletic Shoe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Aqua, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 6, Static Dissipative No, Style Number WUFCCCEHAP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.