Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Aqua, 6, WUFCCCEHAP

  • Mfr # WUFCCEHAP-6D

  • Zoro # G716504042


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Synthetic Fabric
Style Number
WUFCCCEHAP
Construction
Cemented
Midsole Material
EVA
Completely Non Metallic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHAP-6D
Zoro #
G716504042
UPC #
810138883679
Country of Origin
Viet Nam

Dimensions

Width
D
Size
6
Overall Height
3 in

Details

Upper Material
Synthetic Fabric
Item
Athletic Shoe
Style Number
WUFCCCEHAP
Construction
Cemented
Midsole Material
EVA
Completely Non Metallic
Yes
Waterproof
No
Gender
Women's
Closure
Lace Up
Outsole Technology
AT Tread
All-Leather Upper
No
For Outdoor Traction
Yes
Removable Insole
Yes
Style Family
Athletic Shoe
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Technology
Moisture Wicking
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Conductive
No
Heel Definition
Flat Heel
Static Dissipative
No
Toe Cap Material
Composite
Insole Material
Polyurethane
Insole Technology
Anti-Fatigue, Removable Insole
Shank Material
Composite
Metatarsal Guard
No
Outsole Material
Rubber
Color
Aqua
Liner Material
Polyester
Non-Marking Sole
Yes
Wide Toe Cap
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Non Metallic Upper
Yes
Toe Shape
Round
Midsole Technology
FRESH FOAM
Chemical-Resisting Sole
Yes
Insulated
No
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Aqua, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 6, Static Dissipative No, Style Number WUFCCCEHAP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.