Women's Athletic Shoe, Aqua, 7 1/2, WUFCCCEHAP
Mfr # WUFCCEHAP-7.5D
Zoro # G716504004
product price: $118.99
/pr
Free Shipping & Returns
Key Features
Toe Cap Material
Composite
Midsole Material
EVA
Static Dissipative
No
Liner Technology
Moisture Wicking
Upper Material
Synthetic Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WUFCCEHAP-7.5D
Zoro #
G716504004
UPC #
810138883709
Country of Origin
Viet Nam
Dimensions
Width
D
Overall Height
3 in
Size
7 1/2
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Aqua, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 7 1/2, Static Dissipative No, Style Number WUFCCCEHAP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.