Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Athletic Shoe, Aqua, 7, WUFCCCEHAP

  • Mfr # WUFCCEHAP-7D

  • Zoro # G516503986


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Toe Cap Material
Composite
Non-Marking Sole
Yes
All-Leather Upper
No
Gender
Women's
Completely Non Metallic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHAP-7D
Zoro #
G516503986
UPC #
810138883693
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Size
7
Width
D

Details

Toe Cap Material
Composite
Non-Marking Sole
Yes
All-Leather Upper
No
Gender
Women's
Completely Non Metallic
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material
Synthetic Fabric
Style Family
Athletic Shoe
Insole Material
Polyurethane
Insole Technology
Anti-Fatigue, Removable Insole
Puncture-Resistant Sole
No
Liner Technology
Moisture Wicking
Liner Material
Polyester
Chemical-Resisting Sole
Yes
Shank Material
Composite
Toe Shape
Round
Electrical Hazard Rated
Yes
Conductive
No
Outsole Technology
AT Tread
Outsole Material
Rubber
Midsole Technology
FRESH FOAM
Ninety-Degree Heel
No
Color
Aqua
Removable Insole
Yes
Metal Chip-Resisting Sole
Yes
Closure
Lace Up
Wide Toe Cap
Yes
Insulated
No
Waterproof
No
Non Metallic Upper
Yes
Style Number
WUFCCCEHAP
Construction
Cemented
Item
Athletic Shoe
Static Dissipative
No
Metatarsal Guard
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Oil-Resisting Sole
Yes
For Outdoor Traction
Yes
Heel Definition
Flat Heel
Midsole Material
EVA

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Aqua, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 7, Static Dissipative No, Style Number WUFCCCEHAP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.