Zoro Homepage

Women's Athletic Shoe, Aqua, 8 1/2, WUFCCCEHAP

  • Mfr # WUFCCEHAP-8.5B

  • Zoro # G916503883


product price: $118.99
/pr
Free Shipping & Returns

Key Features

For Outdoor Traction
Yes
Overall Height
3 in
Toe Shape
Round
Removable Insole
Yes
Static Dissipative
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHAP-8.5B
Zoro #
G916503883
UPC #
810138883860
Country of Origin
Viet Nam

Dimensions

Overall Height
3 in
Width
B
Size
8 1/2

Details

For Outdoor Traction
Yes
Toe Shape
Round
Removable Insole
Yes
Static Dissipative
No
Midsole Material
EVA
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Electrical Hazard Rated
Yes
Completely Non Metallic
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Conductive
No
Heel Definition
Flat Heel
Gender
Women's
Closure
Lace Up
Toe Cap Material
Composite
Waterproof
No
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Color
Aqua
Shank Material
Composite
Oil-Resisting Sole
Yes
Liner Material
Polyester
Upper Material
Synthetic Fabric
Non-Marking Sole
Yes
Liner Technology
Moisture Wicking
Wide Toe Cap
Yes
Metal Chip-Resisting Sole
Yes
Midsole Technology
FRESH FOAM
Outsole Technology
AT Tread
All-Leather Upper
No
Outsole Material
Rubber
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Puncture-Resistant Sole
No
Insulated
No
Style Number
WUFCCCEHAP
Style Family
Athletic Shoe
Item
Athletic Shoe
Insole Technology
Anti-Fatigue, Removable Insole
Construction
Cemented

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Aqua, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 8 1/2, Static Dissipative No, Style Number WUFCCCEHAP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.