Zoro Homepage

Women's Athletic Shoe, Aqua, 8 1/2, WUFCCCEHAP

  • Mfr # WUFCCEHAP-8.5D

  • Zoro # G916503913


product price: $118.99
/pr
Free Shipping & Returns

Key Features

Width
D
Electrical Hazard Rated
Yes
Waterproof
No
Insulated
No
Size
8 1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WUFCCEHAP-8.5D
Zoro #
G916503913
UPC #
810138883723
Country of Origin
Viet Nam

Dimensions

Width
D
Size
8 1/2
Overall Height
3 in

Details

Electrical Hazard Rated
Yes
Waterproof
No
Insulated
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material
Synthetic Fabric
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Static Dissipative
No
Manufacturer-Suggested Sole Slip Rating
Better
Color
Aqua
Toe Cap Material
Composite
Outsole Technology
AT Tread
Toe Shape
Round
Style Family
Athletic Shoe
Insole Technology
Anti-Fatigue, Removable Insole
Completely Non Metallic
Yes
Puncture-Resistant Sole
No
Construction
Cemented
Midsole Technology
FRESH FOAM
Style Number
WUFCCCEHAP
Non-Marking Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Metal Chip-Resisting Sole
Yes
For Outdoor Traction
Yes
Outsole Material
Rubber
Non Metallic Upper
Yes
Conductive
No
Metatarsal Guard
No
All-Leather Upper
No
Liner Material
Polyester
Closure
Lace Up
Gender
Women's
Heel Definition
Flat Heel
Wide Toe Cap
Yes
Item
Athletic Shoe
Insole Material
Polyurethane
Removable Insole
Yes
Shank Material
Composite
Liner Technology
Moisture Wicking
Midsole Material
EVA

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Aqua, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Green, Size 8 1/2, Static Dissipative No, Style Number WUFCCCEHAP, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.